Skip Content
SIGN FIRST AID N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41231
  • Mfr. Model # 41231
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item First Aid Sign
  • Thickness 44 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Legend First Aid
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Aluminum
  • Sign Subject Matter First Aid
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list