Skip Content
SIGN FIRST AID N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22685
  • Mfr. Model # 22685
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Safety Reminder Sign
  • Height 10"
  • Width 14"
  • Thickness 65 Mil
  • Legend Style Text
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Report All Accidents To Your Supervisor Immediately
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Subject Matter Accident Prevention
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list