Skip Content
SIGN FIRST AID N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22668
  • Mfr. Model # 22668
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item First Aid Sign
  • Thickness 65 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend First Aid
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter First Aid
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list