Skip Content
SIGN FIRST AID N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22659
  • Mfr. Model # 22659
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend Emergency Shower (w/Picto)
  • Thickness 0.060"
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list