Skip Content
SIGN FIRE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85279
  • Mfr. Model # 85279
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Fire Regulations Sign
  • Legend Fire Regulations Demand This Space Be Kept Clear At All Times
  • Width 10"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Sign Material Plastic
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Header No Header
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Sign Background Color Red, White
  • Printed Language English
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list