SIGN FIRE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25713
  • Mfr. Model # 25713
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 7"
  • Legend Fire Extinguisher
  • Width 10"
  • Legend Style Text
  • Thickness 0.059"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Double-Sided No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list