Skip Content
SIGN FIRE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25711
  • Mfr. Model # 25711
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item Fire Equipment Sign
  • Legend Fire Equipment Keep Clear
  • Standards ANSI Z535 and OSHA 1910.145 Standards
  • Legend Style Text
  • Thickness 65 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list