SIGN FIRE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22695
  • Mfr. Model # 22695
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Fire Extinguisher Sign
  • Legend This Area Protected By Halon 1301 Fire Extinguishing System
  • Width 10"
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.145 Standards
  • Thickness 65 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • Header No Header
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Background Color White
  • Sign Legend Color Red
  • Printed Language English
  • Sign Subject Matter Fire Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list