Skip Content
SIGN FIRE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22690
  • Mfr. Model # 22690
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Sprinkler Control Valve Sign
  • Width 10"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 7"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Legend Sprinkler Control Valve
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Legend Color Black, Red
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list