Skip Content
SIGN FIRE N/H 5X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE N/H 5X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85269
  • Mfr. Model # 85269
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2266
  • Shipping Weight 0.06 lbs

Product Details

Sign, Health and Safety (Fire) Fire Extinguisher inside (self sticking). Size 5 inches x 14 inches.

Technical Specs

  • Legend Style Text
  • Item Fire Extinguisher Sign
  • Height 5"
  • Width 14"
  • Legend Fire Extinguisher Inside
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list