Skip Content
SIGN FIRE N/H 5X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE N/H 5X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71649
  • Mfr. Model # 71649
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 5"
  • Item Fire Extinguisher Sign
  • Width 14"
  • Legend Fire Extinguisher
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 100 Mil
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • UV Resistant No
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Subject Matter Fire Equipment
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list