Skip Content
SIGN FIRE N/H 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE N/H 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25708
  • Mfr. Model # 25708
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 14"
  • Item Fire Alarm Sign
  • Legend Fire Alarm
  • Width 10"
  • Standards ISO 9001
  • Legend Style Text and Symbol
  • Thickness 0.059"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list