Skip Content
SIGN,FIRE EXTINGUISHER,8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE EXTINGUISHER,8X18

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP364
  • Mfr. Model # PSP364
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Item Projection(TM) Sign
  • Height 8"
  • Width 18"
  • Legend Fire Extinguisher (With Down Arrow)
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list