Skip Content
SIGN FIRE EXTINGUISHER 7X10 PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRE EXTINGUISHER 7X10 PLASTIC

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1079
  • Mfr. Model # 1079
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Fire Exit Sign
  • Width 10"
  • Legend Fire Exit
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list