Skip Content
Discontinued with Replacement
SIGN,FIRE EXTINGUISHER,24X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,FIRE EXTINGUISHER,24X7-1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP627
  • Mfr. Model # PSP627
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.115 lbs
Suggested Replacement Product
PROJECTION SIGNFIRE EXTINGUISHR3D

Price: NA

Technical Specs

  • Width 7-1/2"
  • Height 24"
  • Legend Fire Extinguisher
  • Item V-Shape Projection Sign
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Shape V-Shaped
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Subject Matter Fire Equipment
  • Printed Language English
  • Sign Legend Color Red
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list