Skip Content
Discontinued with Replacement
SIGN,FIRE EXTINGUISHER,24X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,FIRE EXTINGUISHER,24X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP719
  • Mfr. Model # PSP719
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.595 lbs
Suggested Replacement Product
PROJECTION SIGNFIRE EXTINGUISH90D

Your Price: NA

Technical Specs

  • Height 24"
  • Item L-Shape Projection Sign
  • Legend Fire Extinguisher
  • Width 4"
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Plastic
  • Header No Header
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape L-Shaped
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list