Skip Content
Discontinued with Replacement
SIGN,FIRE EXTINGUISHER,24X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,FIRE EXTINGUISHER,24X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP403
  • Mfr. Model # PSP403
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs
Suggested Replacement Product
PROJECTION SIGNFIRE EXTINGUISH90D

Price: NA

Technical Specs

  • Height 12"
  • Item Projection(TM) Sign
  • Legend Fire Extinguisher (With Down Arrow)
  • Width 4"
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Legend Color Red
  • OSHA Compliant Yes
  • Sign Shape L-Shaped
  • Sign Subject Matter Fire Equipment
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list