Skip Content
SIGN,FIRE EXTINGUISHER,12X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE EXTINGUISHER,12X9

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP417
  • Mfr. Model # PSP417
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Projection(TM) Sign
  • Width 9"
  • Height 12"
  • Legend Fire Extinguisher (With Down Arrow)
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Sign Shape L-Shaped
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list