Skip Content
SIGN,FIRE EXTINGUISHER,12X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE EXTINGUISHER,12X14

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP362
  • Mfr. Model # PSP362
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Item Projection(TM) Sign
  • Width 14"
  • Legend Fire Extinguisher (With Down Arrow)
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Sign Material Plastic
  • Header No Header
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark Yes
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape V-Shaped
  • Sign Legend Color Red
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Subject Matter Fire Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list