Discontinued with Replacement
SIGN,FIRE EXTINGUISHER,12X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,FIRE EXTINGUISHER,12X14

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP359
  • Mfr. Model # PSP359
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs
Suggested Replacement Product
PROJECTION SIGNFIRE EXTINGUISHR3D

Your Price: NA

Technical Specs

  • Item Projection(TM) Sign
  • Height 12"
  • Width 14"
  • Legend Fire Extinguisher (With Down Arrow)
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Sign Subject Matter Fire Equipment
  • Sign Shape V-Shaped
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list