Skip Content
SIGN FIRE EXT 18X4 PLASTIC 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE EXT 18X4 PLASTIC 6/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51556
  • Mfr. Model # 51556
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 18"
  • Legend Fire Extinguisher (w/Picto)
  • Item Fire/Exit Signs
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list