SIGN,FIRE ESCAPE,8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN,FIRE ESCAPE,8X18

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP323
  • Mfr. Model # PSP323
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Height 8"
  • Item Projection(TM) Sign
  • Material Plastic
  • Width 18"
  • Legend Fire Escape
  • Legend/Background Color Red on White
  • Mounting Style Wall
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list