Skip Content
SIGN,FIRE EQUIPMENT,24X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE EQUIPMENT,24X7-1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP628
  • Mfr. Model # PSP628
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.115 lbs

Technical Specs

  • Height 24"
  • Item Projection(TM) Sign
  • Legend Fire Equipment (With Down Arrow)
  • Width 7-1/2"
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Thickness 0.100"
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape V-Shaped
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list