Skip Content
SIGN FIRE DOOR CLOSED 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE DOOR CLOSED 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2083
  • Mfr. Model # 2083
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Fire Door Sign
  • Material Recycled Plastic
  • Width 14"
  • Language English
  • Mounting Style Surface
  • Legend Fire Closed Fire Door do not Block
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend/Background Color Red and Black/White
  • Subject Matter Exit & Evacuation
  • Legend Style Text
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list