Skip Content
SIGN,FIRE DOOR,12X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE DOOR,12X9

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP429
  • Mfr. Model # PSP429
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Height 12"
  • Material Plastic
  • Item Projection(TM) Sign
  • Width 9"
  • Language English
  • Legend Fire Door (With Down Arrow)
  • Mounting Style Wall
  • Legend/Background Color White on Red
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list