Skip Content
SIGN,FIRE DOOR,12X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE DOOR,12X14

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP353
  • Mfr. Model # PSP353
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Item Projection(TM) Sign
  • Width 14"
  • Material Lumi-Glow Plastic
  • Legend Fire Door (With Down Arrow)
  • Legend/Background Color Lumi-Glow on Red
  • Language English
  • Legend Style Text and Symbol
  • Mounting Style Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list