Skip Content
SIGN,FIRE DOOR,12X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,FIRE DOOR,12X14

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP318
  • Mfr. Model # PSP318
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Item Projection(TM) Sign
  • Material Plastic
  • Width 14"
  • Mounting Style Wall
  • Legend/Background Color White on Red
  • Legend Fire Door (With Down Arrow)
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list