SIGN FIRE ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRE ALARM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80223
  • Mfr. Model # 80223
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fire Alarm Sign
  • Height 14"
  • Width 5"
  • Legend Fire Alarm
  • Legend Style Text and Symbol
  • Glow-in-the-Dark Yes
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Thickness 0.008"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Mounting Style Adhesive Surface
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list