Skip Content
SIGN FIRE ALARM SELF STK 5X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRE ALARM SELF STK 5X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80224
  • Mfr. Model # 80224
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2268
  • Shipping Weight 0.02 lbs

Product Details

BradyGlo(TM) 10+ hour photoluminescent safety sign, English, Fire Alarm message, self-sticking. Size: 5 inch x 7 inch.

Technical Specs

  • Legend Style Text
  • Glow-in-the-Dark Yes
  • Height 5"
  • Item Fire Alarm Sign
  • Width 7"
  • Legend Fire Alarm
  • Thickness 0.008"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • Header No Header
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list