SIGN,FIRE ALARM,24X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN,FIRE ALARM,24X7-1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP629
  • Mfr. Model # PSP629
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.115 lbs

Technical Specs

  • Item Projection(TM) Sign
  • Height 24"
  • Width 7-1/2"
  • Legend Fire Hose (With Down Arrow)
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape V-Shaped
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list