SIGN,FIRE ALARM,24X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN,FIRE ALARM,24X7-1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP626
  • Mfr. Model # PSP626
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.115 lbs

Technical Specs

  • Item Projection(TM) Sign
  • Height 24"
  • Legend Fire Alarm (With Down Arrow)
  • Width 7-1/2"
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Header No Header
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Shape V-Shaped
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list