SIGN,FIRE ALARM,12X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN,FIRE ALARM,12X9

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP400
  • Mfr. Model # PSP400
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Height 12"
  • Item Projection(TM) Sign
  • Width 9"
  • Legend Fire Alarm (With Down Arrow)
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Header No Header
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Shape L-Shaped
  • OSHA Compliant Yes
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red
  • Sign Subject Matter Fire Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list