Skip Content
SIGN FACE SHIELD MUST BE WORN WHEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FACE SHIELD MUST BE WORN WHEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42498
  • Mfr. Model # 42498
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Material Aluminum
  • Legend/Background Color Red and Black/White
  • Legend Face Shield Must Be Worn When Operating This Machine
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 44 Mil
  • Subject Matter Personal Protection
  • Legend Style Text
  • Language English
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list