Skip Content
SIGN,EYE WASH,10 X 14 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,EYE WASH,10 X 14 IN, PLASTIC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J028
  • Mfr. Model # 15J028
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Eye Wash Sign
  • Width 14"
  • Legend Eye Wash Station
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 60 mil
  • Legend Style Text
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • UV Resistant Yes
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Material Plastic
  • Header No Header
  • Sign Background Color Green, White
  • Sign Legend Color Green
  • Printed Language English
  • Sign Subject Matter Eyewash and Shower
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list