SIGN EYE PROTECTION REQ 3.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN EYE PROTECTION REQ 3.5X5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY83925
  • Mfr. Model # 83925
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Safety Sign Label
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Width 5"
  • Legend Eye Protection Required In This Area (with Picto)
  • Legend/Background Color Black/Yellow
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Instruction
  • Header Caution
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Yellow
  • Header Background Color Black
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list