Skip Content
SIGN EYE AND EAR PROTECTION MUST... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EYE AND EAR PROTECTION MUST...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25196
  • Mfr. Model # 25196
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Width 10"
  • Item Caution Sign
  • Material Plastic
  • Legend Eye And Ear Protection Must Be Worn Beyond This Point
  • Height 7"
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list