Skip Content
SIGN EXIT RIGHT ARROW 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EXIT RIGHT ARROW 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1081
  • Mfr. Model # 1081
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Exit Sign
  • Width 10"
  • Legend Exit
  • Legend Style Text and Symbol
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list