Skip Content
SIGN EXIT NON-ELEC GLO 15X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EXIT NON-ELEC GLO 15X8IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY38097
  • Mfr. Model # 38097
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.82 lbs

Technical Specs

  • Height 8"
  • Item Exit Sign
  • Width 15"
  • Legend Exit
  • Standards ISO 9001
  • Green Environmental Attribute Photoluminescent Product
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list