Skip Content
SIGN EXIT ARROW UP RIGHT 7X15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EXIT ARROW UP RIGHT 7X15IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114676
  • Mfr. Model # 114676
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Fire Exit Sign
  • Width 15"
  • Legend Running Man and Arrow Up Right
  • Legend Style Symbol
  • Standards 2009 International Building Code and International Fire Code and 2009 NFPA 101: Life Safety Code
  • Thickness 8 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list