SIGN EXIT ARROW RIGHT 7X15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN EXIT ARROW RIGHT 7X15IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114673
  • Mfr. Model # 114673
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Width 15"
  • Item Fire Exit Sign
  • Legend Running Man and Arrow Right
  • Standards 2009 International Building Code and International Fire Code and 2009 NFPA 101: Life Safety Code
  • Legend Style Symbol
  • Glow-in-the-Dark Yes
  • Thickness 8 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list