Skip Content
SIGN EVACUATION ASSEMBLY AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EVACUATION ASSEMBLY AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY103593
  • Mfr. Model # 103593
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Safety Sign
  • Legend Evacuation Assembly Area No.
  • Height 14"
  • Width 10"
  • Thickness 0.060"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list