SIGN EQUIPMENT OPERATED BY REMOTE.. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN EQUIPMENT OPERATED BY REMOTE..

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85813
  • Mfr. Model # 85813
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Legend Equipment Operated by Remote Control
  • Standards ANSI Z535 And OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Language English
  • Subject Matter Machine and Operational
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list