Skip Content
SIGN EQUIP OPERATED BY REMOTE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EQUIP OPERATED BY REMOTE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42416
  • Mfr. Model # 42416
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Material B-555 Aluminum
  • Legend/Background Color Black/Yellow
  • Legend Equipment Operated By Remote Control
  • Thickness 0.035"
  • Mounting Style Surface
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list