Skip Content
SIGN EMPLOYEES ARE NOT...GUARDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EMPLOYEES ARE NOT...GUARDS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42595
  • Mfr. Model # 42595
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Safety Reminder Sign
  • Width 14"
  • Thickness 44 Mil
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Aluminum
  • Sign Subject Matter Machine Guarding
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list