Skip Content
SIGN,EMERGENCY USE ONLY ALARM WILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,EMERGENCY USE ONLY ALARM WILL

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WJD3
  • Mfr. Model # 9WJD3
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 12"
  • Item Info Stop Sign
  • Legend Style Text
  • Width 12"
  • Legend Stop Door For Emergency Use Only Alarm Will Sound
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Octagon
  • Sign Subject Matter Door Instruction
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list