Skip Content
SIGN EMERGENCY EXIT RGHT ARR 3.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EMERGENCY EXIT RGHT ARR 3.5X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80275
  • Mfr. Model # 80275
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Fire Exit Sign
  • Height 3-1/2"
  • Width 10"
  • Legend Emergency Exit
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list