Skip Content
SIGN EMERG-SHOWER-EYEWASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN EMERG-SHOWER-EYEWASH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY29081
  • Mfr. Model # 29081
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Safety Sign
  • Height 10"
  • Legend Emergency Shower And Eye Wash (w/Picto)
  • Width 14"
  • Thickness 0.060"
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header No Header
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Legend Color White
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Subject Matter Eyewash and Shower
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list