Skip Content
SIGN ELEVATOR OUT OF ORDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ELEVATOR OUT OF ORDER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42579
  • Mfr. Model # 42579
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Material B-555 Aluminum
  • Item Safety Sign
  • Width 14"
  • Legend/Background Color Blue/Black on White
  • Legend Elevator Out Of Order
  • Thickness 0.035"
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list