Skip Content
SIGN ELE HAZARD N/H 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ELE HAZARD N/H 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71065
  • Mfr. Model # 71065
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Danger Sign
  • Width 20"
  • Material Fiberglass
  • Mounting Style Surface
  • Thickness 100 Mil
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list