SIGN ELE HAZARD N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ELE HAZARD N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71479
  • Mfr. Model # 71479
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Fiberglass
  • Width 14"
  • Legend High Voltage Cable Buried Here
  • Mounting Style Surface
  • Legend/Background Color Red/White
  • Thickness 100 Mil
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Electrical Hazard
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list